BESSEY TOOL
BESSEY TOOL
D48
BESSEY TOOL BESSEY TOOL
Description
D48 MULTI-PURPOSE SNIP ; STAINLESS STEEL BLADE STRAIGHT HANDLE
Cutter; Multi‑Purpose; 7.5" Overall Length; Snip Stainless Steel Blade Straight Handle
Part #
D48
BDI #
19091473
Details
44.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/D48/p/19091473
Your Price
$ 44.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.113
EAN
0788502011044
Product Group - BDI
G00140
Noun
Cutter
Product Detail
Cutter
Product Specification
Cutter; Multi‑Purpose; 7.5" Overall Length; Snip Stainless Steel Blade Straight Handle
Long Description
Cutter; Multi‑Purpose; 7.5" Overall Length; Snip Stainless Steel Blade Straight Handle
