https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649863-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFEVTVMMmhtTmk4eE1EYzNNRGcyTnpZMU1EVTVNQzlKVGtSRVJWZFlXRmhZV0ZoZk1qUTJORGs0TmpOZk16QXdlRE13TUM1cWNHY3w3MTk2M2ZmOWVmMDlhNmYyZGZiZjUxYzI4MTE3YmU5YjQxZmE5MWViOWQxNGE3OGI0OWJjNGUwMjQ1ZDVlYmMw
https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649863-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFEVTVMMmhtTmk4eE1EYzNNRGcyTnpZMU1EVTVNQzlKVGtSRVJWZFlXRmhZV0ZoZk1qUTJORGs0TmpOZk16QXdlRE13TUM1cWNHY3w3MTk2M2ZmOWVmMDlhNmYyZGZiZjUxYzI4MTE3YmU5YjQxZmE5MWViOWQxNGE3OGI0OWJjNGUwMjQ1ZDVlYmMw
DEWALT TOOLS
DEWALT TOOLS
DCBL722B
DEWALT TOOLS DEWALT TOOLS
Description
DCBL722B BLOWER ; DW 20V GEN. 2 BRUSHLESS
Handheld Blower; Li-Ion Battery Type; 66 Dba Noise Rating; 2 Hr Charge Time; 401 To 500 Cfm Blowers and Vacuums Air Flow Range; 450 Cfm Maximum Air Flow; No Vacuum Function
Part #
DCBL722B
BDI #
24649863
Details
494.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCBL722B/p/24649863
Your Price
$ 494.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112701
Weight / Kilogram
0.005
EAN
0885911676526
Product Group - BDI
G00268
Noun
Blower
Keyword String
Handheld
Manufacturer URL
https://www.dewalt.com
Product Detail
Handheld Blower
Product Specification
Li-Ion Battery Type; 66 Dba Noise Rating; 2 Hr Charge Time; 401 To 500 Cfm Blowers and Vacuums Air Flow Range; 450 Cfm Maximum Air Flow; No Vacuum Function
Long Description
Handheld Blower; Li-Ion Battery Type; 66 Dba Noise Rating; 2 Hr Charge Time; 401 To 500 Cfm Blowers and Vacuums Air Flow Range; 450 Cfm Maximum Air Flow; No Vacuum Function
