DEWALT TOOLS
DEWALT TOOLS
DCE1519
DEWALT TOOLS DEWALT TOOLS
Description
DCE1519 CABLE STRIPPER BUSHING ; 250MCM CU 300MCM AL
Stripping Bushing; 1 Number Of Pieces; 0.712" Maximum Bushing Inside Diameter; Aluminum Capacity; Thhn Cu, Xhhw Cu, Xhhw Al For Wire/Cable Type; Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly
Part #
DCE1519
BDI #
21739230
Details
96.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCE1519/p/21739230
Your Price
$ 96.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.005
EAN
0885911497503
Product Group - BDI
G00140
Noun
Bushing
Keyword String
Stripping
Manufacturer URL
https://www.dewalt.com
Product Detail
Stripping Bushing
Product Specification
1 Number Of Pieces; 0.712" Maximum Bushing Inside Diameter; Aluminum Capacity; Thhn Cu, Xhhw Cu, Xhhw Al For Wire/Cable Type; Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly
Long Description
Stripping Bushing; 1 Number Of Pieces; 0.712" Maximum Bushing Inside Diameter; Aluminum Capacity; Thhn Cu, Xhhw Cu, Xhhw Al For Wire/Cable Type; Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly

