https://www.bdiexpress.com/medias/INDDWLKITXXX-DCE300M2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwMHxpbWFnZS9qcGVnfGFEZGxMMmd3Tmk4eE1EYzNNREU0TVRnNE1UZzROaTlKVGtSRVYweExTVlJZV0ZoZlJFTkZNekF3VFRKZk16QXdlRE13TUM1cWNHY3w5ODk3ZTNjYTAyMmIxZmZkZGY2NDVjODEzZWJkMzVmMzQzN2ZlNTVhYzgyZWUwODFkNTU3N2I5MTg1MzA2M2Ew
https://www.bdiexpress.com/medias/INDDWLKITXXX-DCE300M2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAwMHxpbWFnZS9qcGVnfGFEZGxMMmd3Tmk4eE1EYzNNREU0TVRnNE1UZzROaTlKVGtSRVYweExTVlJZV0ZoZlJFTkZNekF3VFRKZk16QXdlRE13TUM1cWNHY3w5ODk3ZTNjYTAyMmIxZmZkZGY2NDVjODEzZWJkMzVmMzQzN2ZlNTVhYzgyZWUwODFkNTU3N2I5MTg1MzA2M2Ew
DEWALT TOOLS
DEWALT TOOLS
DCE300M2
DEWALT TOOLS DEWALT TOOLS
Description
DCE300M2 DIED CABLE CRIMPING TOOL KIT
Cable Crimping Tool Kit; 750 Cu/ Al MCM Cable Capacity; U Type Die; 12 Tons Force; Pistol Grip Handle Configuration; Aluminum Material; Cordless Power Tool Type
Part #
DCE300M2
BDI #
21739242
Details
13200.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCE300M2/p/21739242
Your Price
$ 13,200.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.005
EAN
0885911458498
Product Group - BDI
G00160
Noun
Kit
Keyword String
Tool
Manufacturer URL
https://www.dewalt.com
Product Detail
Cable Crimping Tool Kit
Product Specification
750 Cu/ Al MCM Cable Capacity; U Type Die; 12 Tons Force; Pistol Grip Handle Configuration; Aluminum Material; Cordless Power Tool Type
Long Description
Cable Crimping Tool Kit; 750 Cu/ Al MCM Cable Capacity; U Type Die; 12 Tons Force; Pistol Grip Handle Configuration; Aluminum Material; Cordless Power Tool Type
