DEWALT TOOLS
DEWALT TOOLS
DCE560B
DEWALT TOOLS DEWALT TOOLS
Description
DCE560B ADHESIVE GUN BARE ; 20V 300ML
Adhesive Gun; 10 Oz Capacity; 21 In/Min Max Speed; Cordless Power Tool Type; 20V Max System
Part #
DCE560B
BDI #
21739254
Details
718.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCE560B/p/21739254
Your Price
$ 718.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0.005
EAN
0885911454353
Product Group - BDI
G00160
Noun
Gun
Keyword String
Adhesive
Manufacturer URL
https://www.dewalt.com
Weight / LBS
4.9
Product Detail
Adhesive Gun
Product Specification
10 Oz Capacity; 21 In/Min Max Speed; Cordless Power Tool Type; 20V Max System
Long Description
Adhesive Gun; 10 Oz Capacity; 21 In/Min Max Speed; Cordless Power Tool Type; 20V Max System


