DEWALT TOOLS
DEWALT TOOLS
DCF889M2
DEWALT TOOLS DEWALT TOOLS
Description
DCF889M2 IMPACT WRENCH ; 20V MAX 1/2" HT
Impact Wrench Kit; 4Ah Amp Hour; Detent Pin Anvil Type; Lithium Ion Battery Type; 0-2300 Ipm Impacts/Min; 0-1500 RPM No Load Speed; Cordless Power Tool Type
Part #
DCF889M2
BDI #
21739304
Details
810.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DCF889M2/p/21739304
Your Price
$ 810.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111729
Weight / Kilogram
0.005
EAN
0885911312301
Product Group - BDI
G00160
Noun
Kit
Keyword String
Wrench
Manufacturer URL
https://www.dewalt.com
Product Detail
Impact Wrench Kit
Product Specification
4Ah Amp Hour; Detent Pin Anvil Type; Lithium Ion Battery Type; 0-2300 Ipm Impacts/Min; 0-1500 RPM No Load Speed; Cordless Power Tool Type
Long Description
Impact Wrench Kit; 4Ah Amp Hour; Detent Pin Anvil Type; Lithium Ion Battery Type; 0-2300 Ipm Impacts/Min; 0-1500 RPM No Load Speed; Cordless Power Tool Type