https://www.bdiexpress.com/medias/INDDEWXXXXXX-24212096-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDh8aW1hZ2UvanBlZ3xhR1F3TDJoaU5pODVPRFl6TmprME1qSXhNelF5TDBsT1JFUkZWMWhZV0ZoWVdGOHlOREl4TWpBNU5sOHpNREI0TXpBd0xtcHdad3w0OWE0M2EzNzY2YmQ2NzFkMjIxODNhNDkwMzRlYmY4NzIxZDNiZGU3ZDYwN2Q3OTVjNzVhNjQ2MGU2YWE2YmU5
DEWALT TOOLS
DEWALT TOOLS
DCS354B
DEWALT TOOLS DEWALT TOOLS
Description
DCS354B BRUSHLESS OSCILLATING TOOL ; 20V MAX
Oscillating Multi-Tool; 11-3/16" Tool Length; 18000 Orbits Per Minute; No Battery Included; In-Line Handle Type
Part #
DCS354B
BDI #
24212096
Details
319.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DCS354B/p/24212096
Your Price
$ 319.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27113200
Weight / Kilogram
1.191
EAN
0885911625142
Product Group - BDI
G00160
Noun
Multi-Tool
Keyword String
Power
Manufacturer URL
https://www.dewalt.com
Weight / LBS
2.33
Product Detail
Oscillating Multi-Tool
Product Specification
11-3/16" Tool Length; 18000 Orbits Per Minute; No Battery Included; In-Line Handle Type
Long Description
Oscillating Multi-Tool; 11-3/16" Tool Length; 18000 Orbits Per Minute; No Battery Included; In-Line Handle Type