DEWALT TOOLS
DEWALT TOOLS
DW1671
DEWALT TOOLS DEWALT TOOLS
Description
DW1671 POWER SHIP AUGER BIT ; 1" DIA X 6" LENGTH
Auger Bit; 1" Diameter; 4" Flute Length; 6" Overall Length
Part #
DW1671
BDI #
17274843
Details
77.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DW1671/p/17274843
Your Price
$ 77.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.258
EAN
0028874316713
Product Group - BDI
G00140
Noun
Bit
Keyword String
Auger
Manufacturer URL
https://www.dewalt.com
Product Detail
Auger Bit
Product Specification
1" Diameter; 4" Flute Length; 6" Overall Length
Long Description
Auger Bit; 1" Diameter; 4" Flute Length; 6" Overall Length


