DEWALT TOOLS
DEWALT TOOLS
DW2547IR
DEWALT TOOLS DEWALT TOOLS
Description
DW2547IR OBSOLETE DO NOT USE 02/26 ; 1/4" HEX TO 1/2" SQ
Hex Drive Socket Adapter; Male Hex Drive Type; 1500 Number Of Pieces
Part #
DW2547IR
BDI #
17275110
Details
11.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DW2547IR/p/17275110
Your Price
$ 11.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161518
Weight / Kilogram
0.047
EAN
0885911026390
Product Group - BDI
G00190
Noun
Adapter
Keyword String
Socket Drive
Manufacturer URL
https://www.dewalt.com
Product Detail
Hex Drive Socket Adapter
Product Specification
Male Hex Drive Type; 1500 Number Of Pieces
Long Description
Hex Drive Socket Adapter; Male Hex Drive Type; 1500 Number Of Pieces


