对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

DW267 https://www.bdiexpress.com/medias/INDDWLSCRWGN-DW267-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDB8aW1hZ2UvanBlZ3xhR1V6TDJnd1pDODVOREV4TnpRM09UQTFOVFkyTG1wd1p3fDZlOTQ2NzllNmQwM2Y2ZWM5MDQzMzJkODkyMjZjMTIyMjBmOTg5MzdhOTU0ZjdkZWM4NDk2ODZhMTU3Zjk4Y2I
17275120 工具 

DEWALT TOOLS DEWALT TOOLS

DW267

描述

DEWALT TOOLS DW267

VSR Versa-Clutch Screwgun; 6.5 Amps; Versa -Clutch Type; #14 Max Fastener Size; 0-2000 RPM No Load Speed; Corded Power Tool Type

制造商部件号

DW267

BDI部件号
17275120

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 1

分类
品牌
制造商名称
STANLEY BLACK & DECKER WWW.DEWALT.COM
最低订购量
EAN条码
0028875002677
重量 / Kilogram
1.68
Product Group - BDI
G00190
名称
Screwgun
重量/磅
3.7
产品明细
VSR Versa-Clutch Screwgun
产品规格
6.5 Amps; Versa -Clutch Type; #14 Max Fastener Size; 0-2000 RPM No Load Speed; Corded Power Tool Type
详细描述
VSR Versa-Clutch Screwgun; 6.5 Amps; Versa -Clutch Type; #14 Max Fastener Size; 0-2000 RPM No Load Speed; Corded Power Tool Type