DEWALT TOOLS
DEWALT TOOLS
DW5221B25
DEWALT TOOLS DEWALT TOOLS
Description
DW5221B25 PERCUSSION DRILL BIT ; 1/8" DIA X 3" LENGTH 25/PAK BULK
Masonry Drill Bit; 1/8" Diameter; 3" Overall Length; 2" Usable Length
Part #
DW5221B25
BDI #
17275428
Details
9.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DW5221B25/p/17275428
Your Price
$ 9.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.01
EAN
0028874252219
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Masonry Drill Bit
Product Specification
1/8" Diameter; 3" Overall Length; 2" Usable Length
Long Description
Masonry Drill Bit; 1/8" Diameter; 3" Overall Length; 2" Usable Length


