DEWALT TOOLS
DEWALT TOOLS
DW5806
DEWALT TOOLS DEWALT TOOLS
Description
DW5806 MASONRY DRILL BIT ; 5/8" X 8" X 13-1/2" SDS MAX
Masonry Drill Bit; 5/8" Diameter; 13-1/2" Overall Length; 8" Usable Length
Part #
DW5806
BDI #
17275632
Details
96.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DW5806/p/17275632
Your Price
$ 96.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.472
EAN
0028874058064
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Masonry Drill Bit
Product Specification
5/8" Diameter; 13-1/2" Overall Length; 8" Usable Length
Long Description
Masonry Drill Bit; 5/8" Diameter; 13-1/2" Overall Length; 8" Usable Length


