DEWALT TOOLS
DEWALT TOOLS
DW8309
DEWALT TOOLS DEWALT TOOLS
Description
DW8309 FLAP DISC ; 7/8" ARBOR 4-1/2" DIA MEDIUM
Standard Flap Disc; 4-1/2" Diameter; 7/8" Arbor; Z80 Grit; 13300 Max RPM; Zirconia Grit; 10 Per Pack
Part #
DW8309
BDI #
17275818
Details
11.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DW8309/p/17275818
Your Price
$ 11.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0.098
EAN
0028877310459
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Manufacturer URL
https://www.dewalt.com
Product Detail
Standard Flap Disc
Product Specification
4-1/2" Diameter; 7/8" Arbor; Z80 Grit; 13300 Max RPM; Zirconia Grit; 10 Per Pack
Long Description
Standard Flap Disc; 4-1/2" Diameter; 7/8" Arbor; Z80 Grit; 13300 Max RPM; Zirconia Grit; 10 Per Pack


