DEWALT TOOLS
DEWALT TOOLS
DW8315
DEWALT TOOLS DEWALT TOOLS
Description
DW8315 FLAP DISC ; 5" X 7/8" Z36 T29
Flap Disc; 5" Diameter; 7/8" Arbor; Z36 Grit; 12200 Max RPM; 10 Per Pack
Part #
DW8315
BDI #
17275825
Details
12.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DW8315/p/17275825
Your Price
$ 12.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0.119
EAN
0028877310503
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Manufacturer URL
https://www.dewalt.com
Product Detail
Flap Disc
Product Specification
5" Diameter; 7/8" Arbor; Z36 Grit; 12200 Max RPM; 10 Per Pack
Long Description
Flap Disc; 5" Diameter; 7/8" Arbor; Z36 Grit; 12200 Max RPM; 10 Per Pack


