DEWALT TOOLS
DEWALT TOOLS
DW872
DEWALT TOOLS DEWALT TOOLS
Description
DW872 MULTI CUTTER SAW
Multi-Cutter Saw; 15 Amps; 6-1/2" X 4-1/2" Max Capacity; 5-3/16" Max Capacity; 1, 300 RPM No Load Speed; Corded Power Tool Type; Quick Lock Vise
Part #
DW872
BDI #
17275850
Details
1878.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DW872/p/17275850
Your Price
$ 1,878.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
27.075
EAN
0028875008723
Product Group - BDI
G00140
Noun
Saw
Keyword String
Multi-Cutter
Manufacturer URL
https://www.dewalt.com
Product Detail
Multi-Cutter Saw
Product Specification
15 Amps; 6-1/2" X 4-1/2" Max Capacity; 5-3/16" Max Capacity; 1, 300 RPM No Load Speed; Corded Power Tool Type; Quick Lock Vise
Long Description
Multi-Cutter Saw; 15 Amps; 6-1/2" X 4-1/2" Max Capacity; 5-3/16" Max Capacity; 1, 300 RPM No Load Speed; Corded Power Tool Type; Quick Lock Vise

