DEWALT TOOLS
DEWALT TOOLS
DWA1786IR
DEWALT TOOLS DEWALT TOOLS
Description
DWA1786IR STEP DRILL BIT ; 3/16" -7/8" IMPACT READY
Step Drill Bit; 3-13/32" Bit Length; 1/4" Shank Size; Titanium Material; High Speed Steel Drill Bit Material; Titanium Nitride Finish; 5/32" Step Thickness
Part #
DWA1786IR
BDI #
19197338
Details
123.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DWA1786IR/p/19197338
Your Price
$ 123.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.1
EAN
0885911294089
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.dewalt.com
Product Detail
Step Drill Bit
Product Specification
3-13/32" Bit Length; 1/4" Shank Size; Titanium Material; High Speed Steel Drill Bit Material; Titanium Nitride Finish; 5/32" Step Thickness
Long Description
Step Drill Bit; 3-13/32" Bit Length; 1/4" Shank Size; Titanium Material; High Speed Steel Drill Bit Material; Titanium Nitride Finish; 5/32" Step Thickness


