DEWALT TOOLS
DEWALT TOOLS
DWA7766
DEWALT TOOLS DEWALT TOOLS
Description
DWA7766 CUTTING SAW BLADE ; 7 1/4" 48T FERROUS METAL 25/PAK
Metal Cutting Saw Blade; 7-1/4" Diameter; 5/8" Arbor; 4000 Max RPM; 0.063" Thickness; 48 Teeth; 1.5 Degree Hook Angle; 0.077" Kerf; TCG Tooth Grind
Part #
DWA7766
BDI #
21734703
Details
139.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/DWA7766/p/21734703
Your Price
$ 139.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.005
EAN
0028877301907
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Metal Cutting Saw Blade
Product Specification
7-1/4" Diameter; 5/8" Arbor; 4000 Max RPM; 0.063" Thickness; 48 Teeth; 1.5 Degree Hook Angle; 0.077" Kerf; TCG Tooth Grind
Long Description
Metal Cutting Saw Blade; 7-1/4" Diameter; 5/8" Arbor; 4000 Max RPM; 0.063" Thickness; 48 Teeth; 1.5 Degree Hook Angle; 0.077" Kerf; TCG Tooth Grind