https://www.bdiexpress.com/medias/INDDWLTLSETX-DWMT73803-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5M3xpbWFnZS9qcGVnfGFEQmpMMmhqTnk4eE1EYzNNRE01TlRZeU56VTFNQzlKVGtSRVYweFVURk5GVkZoZlJGZE5WRGN6T0RBelh6TXdNSGd6TURBdWFuQm58YWUwOGM5YTYwNjc3ZDZhN2ZiMWI0M2VlNzlhNjk3YmEzODk4OGVhZGE5MTU2MGYzMDljMzUzNmQ3M2ExODU4Nw
https://www.bdiexpress.com/medias/INDDWLTLSETX-DWMT73803-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5M3xpbWFnZS9qcGVnfGFEQmpMMmhqTnk4eE1EYzNNRE01TlRZeU56VTFNQzlKVGtSRVYweFVURk5GVkZoZlJGZE5WRGN6T0RBelh6TXdNSGd6TURBdWFuQm58YWUwOGM5YTYwNjc3ZDZhN2ZiMWI0M2VlNzlhNjk3YmEzODk4OGVhZGE5MTU2MGYzMDljMzUzNmQ3M2ExODU4Nw
DEWALT TOOLS
DEWALT TOOLS
DWMT73803
DEWALT TOOLS DEWALT TOOLS
Description
DWMT73803 TOOLS SET ; 168PC W/PTA CASE
Socket Wrench Set; Metric/SAE, 1/4 Or 3/8 Or 1/2" Drive; 6 Points, 168 Piece; Includes:, 1/4" Drive; 72 Tooth Ratchet., 1/4" Drive 6" Extension, 1/4" Drive Universal Joint., 1/4" Drive 6Pt Sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 1112, 13., 1/4" 6Pt Deep Sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 13, 3/8" Drive; 72 Tooth Quick Release Ratchet., 3/8"Dr 6" Extension, 3/8" To 1/4" Reducing Adaptor., 3/8"Dr Universal Joint., 3/8" Drive 6Pt Sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19., 3/8" Drive 6Pt Deep Sockets: SAE 5/8, 11/16, 3/4, 13/16, 7/8, Metric 15, 16, 17, 18, 19., 3/8" Drive Spark Plug Sockets, 5/8" and 3/4"., 1/2" Drive; 72 Tooth Quick Release Ratchet. 1/2"Dr 5" Extension. 1/2"Dr Universal Joint., 1/2" Drive 6Pt Sockets: SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, Metric 12, 13, 14, 15, 17, 18, 19, 21., Combination Wrenches: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8. Metric 10, 11, 13, 14, 15, 16., 14 SAE Hex Keys. 14 Metric Hex Keys., Vinyl Grip Multi Grip Bit Driver. 15 Nut Driver Bits., 22 Maxfit Bits.
Part #
DWMT73803
BDI #
21737560
Details
717.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DWMT73803/p/21737560
Your Price
$ 717.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111702
Weight / Kilogram
0.005
EAN
0076174738032
Product Group - BDI
G00190
Noun
Set
Keyword String
Wrench
Manufacturer URL
https://www.dewalt.com
Product Detail
Socket Wrench Set
Product Specification
Metric/SAE, 1/4 Or 3/8 Or 1/2" Drive; 6 Points, 168 Piece; Includes:, 1/4" Drive; 72 Tooth Ratchet., 1/4" Drive 6" Extension, 1/4" Drive Universal Joint., 1/4" Drive 6Pt Sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 1112, 13., 1/4" 6Pt Deep Sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 13, 3/8" Drive; 72 Tooth Quick Release Ratchet., 3/8"Dr 6" Extension, 3/8" To 1/4" Reducing Adaptor., 3/8"Dr Universal Joint., 3/8" Drive 6Pt Sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19., 3/8" Drive 6Pt Deep Sockets: SAE 5/8, 11/16, 3/4, 13/16, 7/8, Metric 15, 16, 17, 18, 19., 3/8" Drive Spark Plug Sockets, 5/8" and 3/4"., 1/2" Drive; 72 Tooth Quick Release Ratchet. 1/2"Dr 5" Extension. 1/2"Dr Universal Joint., 1/2" Drive 6Pt Sockets: SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, Metric 12, 13, 14, 15, 17, 18, 19, 21., Combination Wrenches: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8. Metric 10, 11, 13, 14, 15, 16., 14 SAE Hex Keys. 14 Metric Hex Keys., Vinyl Grip Multi Grip Bit Driver. 15 Nut Driver Bits., 22 Maxfit Bits.
Long Description
Socket Wrench Set; Metric/SAE, 1/4 Or 3/8 Or 1/2" Drive; 6 Points, 168 Piece; Includes:, 1/4" Drive; 72 Tooth Ratchet., 1/4" Drive 6" Extension, 1/4" Drive Universal Joint., 1/4" Drive 6Pt Sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 1112, 13., 1/4" 6Pt Deep Sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 13, 3/8" Drive; 72 Tooth Quick Release Ratchet., 3/8"Dr 6" Extension, 3/8" To 1/4" Reducing Adaptor., 3/8"Dr Universal Joint., 3/8" Drive 6Pt Sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19., 3/8" Drive 6Pt Deep Sockets: SAE 5/8, 11/16, 3/4, 13/16, 7/8, Metric 15, 16, 17, 18, 19., 3/8" Drive Spark Plug Sockets, 5/8" and 3/4"., 1/2" Drive; 72 Tooth Quick Release Ratchet. 1/2"Dr 5" Extension. 1/2"Dr Universal Joint., 1/2" Drive 6Pt Sockets: SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, Metric 12, 13, 14, 15, 17, 18, 19, 21., Combination Wrenches: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8. Metric 10, 11, 13, 14, 15, 16., 14 SAE Hex Keys. 14 Metric Hex Keys., Vinyl Grip Multi Grip Bit Driver. 15 Nut Driver Bits., 22 Maxfit Bits.
