https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998431-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFEQm1MMmhoTkM4eE1EZ3lOelExTmpFMU1UVTRNaTlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGcwTXpGZk16QXdlRE13TUM1cWNHY3xhYmQyNzA3ZTdlMTcyMWZkMmRjNjYwYmIxMmZiY2ViZTg0YjNlZDhjNjk3YjNhOGE0ODk1MmY3ZWMxMDNiNjIx
https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998431-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFEQm1MMmhoTkM4eE1EZ3lOelExTmpFMU1UVTRNaTlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGcwTXpGZk16QXdlRE13TUM1cWNHY3xhYmQyNzA3ZTdlMTcyMWZkMmRjNjYwYmIxMmZiY2ViZTg0YjNlZDhjNjk3YjNhOGE0ODk1MmY3ZWMxMDNiNjIx
INGERSOLL RAND
INGERSOLL RAND
107XPA
INGERSOLL RAND INGERSOLL RAND
Description
107XPA RATCHET WRENCH
Air Ratchet Wrench; 3/8" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.72 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"And 107XPA 3/8" Ratchet Wrenches Provide Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 107XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Part #
80171705
BDI #
17998431
Details
397.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/107XPA/p/17998431
Your Price
$ 397.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111711
Weight / Kilogram
1.42
EAN
0663023020280
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Ratchet
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
2.75
Product Detail
Air Ratchet Wrench
Product Specification
3/8" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.72 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"And 107XPA 3/8" Ratchet Wrenches Provide Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 107XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Long Description
Air Ratchet Wrench; 3/8" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.72 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"And 107XPA 3/8" Ratchet Wrenches Provide Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 107XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners

