https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998946-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1MHxpbWFnZS9qcGVnfGFEQTBMMmcxTVM4eE1EZ3lOelEzTmpVek16STNPQzlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGc1TkRaZk16QXdlRE13TUM1cWNHY3xlNzJhMWNhY2RlMWQxYjY5NzdjY2IzMDVjMjgyNjdkYzc2MmZiZGVhZGJjYThkZDk3ZTY3ZmFmMmU4YjhhOGIx
https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998946-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1MHxpbWFnZS9qcGVnfGFEQTBMMmcxTVM4eE1EZ3lOelEzTmpVek16STNPQzlOUmxKSkxWSkJVbFJNVTFoZk1UYzVPVGc1TkRaZk16QXdlRE13TUM1cWNHY3xlNzJhMWNhY2RlMWQxYjY5NzdjY2IzMDVjMjgyNjdkYzc2MmZiZGVhZGJjYThkZDk3ZTY3ZmFmMmU4YjhhOGIx
INGERSOLL RAND
INGERSOLL RAND
1207MAX-D4
INGERSOLL RAND INGERSOLL RAND
Description
1207MAX-D4 AIR RATCHET ; 1/2" DRIVE
Air Ratchet Wrench; 1/2" Drive; 88 Ft-lbs Max Torque; 220RPM; Lever Actuation; 23 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Core With Composite Sleeve Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 65 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 10.85 Length; 2.1 Height; 1.89 Width; Ball Retainer Type; Reversible; 0.95" Side to Center Distance; Variable Speed; 3.2 m/s2 Vibration Level; 1 Year Warranty; The Ingersoll Rand Max Line; Including The 1207Max Series Of Air Ratchet Wrenches; Delivers Best-In-Class Performance With A Number Of Premium Features; You Can Choose Between A 1/2" Or 3/8" Drive; But You Will Never Have To Sacrifice Comfort Or Power With This Line; Our Max Line Of Tools Is Known For Having A High Torque Output You Can Rely On; The 1207Max Series Features 65 Ft-Lbs Of Maximum Torque For All Your Toughest Jobs; Patent-Pending Forward/Reverse Collar Provides Unrestricted Access To Easily Change The Direction Of The Tool; Which Is Critical In Tight Spaces Where Traditional Tools Get Jammed; Nickel-Plated Housing Provides Enhanced Corrosion Resistance; Innovative Variable-Speed Power Regulator; And Adjustable Exhaust Offers Unprecedented Control; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Part #
45654225
BDI #
17998946
Details
653.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/1207MAX-D4/p/17998946
Your Price
$ 653.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111711
Weight / Kilogram
1.64
EAN
0663023077611
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Ratchet
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
3.19
Product Detail
Air Ratchet Wrench
Product Specification
1/2" Drive; 88 Ft-lbs Max Torque; 220RPM; Lever Actuation; 23 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Core With Composite Sleeve Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 65 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 10.85 Length; 2.1 Height; 1.89 Width; Ball Retainer Type; Reversible; 0.95" Side to Center Distance; Variable Speed; 3.2 m/s2 Vibration Level; 1 Year Warranty; The Ingersoll Rand Max Line; Including The 1207Max Series Of Air Ratchet Wrenches; Delivers Best-In-Class Performance With A Number Of Premium Features; You Can Choose Between A 1/2" Or 3/8" Drive; But You Will Never Have To Sacrifice Comfort Or Power With This Line; Our Max Line Of Tools Is Known For Having A High Torque Output You Can Rely On; The 1207Max Series Features 65 Ft-Lbs Of Maximum Torque For All Your Toughest Jobs; Patent-Pending Forward/Reverse Collar Provides Unrestricted Access To Easily Change The Direction Of The Tool; Which Is Critical In Tight Spaces Where Traditional Tools Get Jammed; Nickel-Plated Housing Provides Enhanced Corrosion Resistance; Innovative Variable-Speed Power Regulator; And Adjustable Exhaust Offers Unprecedented Control; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Long Description
Air Ratchet Wrench; 1/2" Drive; 88 Ft-lbs Max Torque; 220RPM; Lever Actuation; 23 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 220RPM Free Speed; Aluminum Core With Composite Sleeve Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 65 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 10.85 Length; 2.1 Height; 1.89 Width; Ball Retainer Type; Reversible; 0.95" Side to Center Distance; Variable Speed; 3.2 m/s2 Vibration Level; 1 Year Warranty; The Ingersoll Rand Max Line; Including The 1207Max Series Of Air Ratchet Wrenches; Delivers Best-In-Class Performance With A Number Of Premium Features; You Can Choose Between A 1/2" Or 3/8" Drive; But You Will Never Have To Sacrifice Comfort Or Power With This Line; Our Max Line Of Tools Is Known For Having A High Torque Output You Can Rely On; The 1207Max Series Features 65 Ft-Lbs Of Maximum Torque For All Your Toughest Jobs; Patent-Pending Forward/Reverse Collar Provides Unrestricted Access To Easily Change The Direction Of The Tool; Which Is Critical In Tight Spaces Where Traditional Tools Get Jammed; Nickel-Plated Housing Provides Enhanced Corrosion Resistance; Innovative Variable-Speed Power Regulator; And Adjustable Exhaust Offers Unprecedented Control; Includes Bare Tool; Application To Remove And Install Threaded Fasteners

