https://www.bdiexpress.com/medias/INDINGXXXXXX-23779727-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzB8aW1hZ2UvanBlZ3xhR1ZtTDJneU9DOHhNRE0zT0RBeE1UUTNOVGs1T0M5SlRrUkpUa2RZV0ZoWVdGaGZNak0zTnprM01qZGZNekF3ZURNd01DNXFjR2N8MTZkOTA5MzAyZTEwYTBiYjQxY2M2NDdhMGIwZGYyZmYwN2NiZGYwZGM0NzFjYTZlMjQ0MGY2YjYyYWIwNzllYw
INGERSOLL RAND
INGERSOLL RAND
15QMAX
INGERSOLL RAND INGERSOLL RAND
Description
15QMAX IMPACT WRENCH ; 3/8" SQ DRIVE PISTOL GRIP TRIGGER ACT
Air Powered Impact Wrench; 3/8" Drive; Quiet; Ultra Compact; 475 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4 CFM Average Air Consumption; 1350 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 310 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 7/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 380 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 4.6 Length; 7.1 Height; 2.4 Width; Friction Ring Retainer Type; 1.2" Side to Center Distance; Compact Tool Type; 7 Vanes; 5.5 m/s2 Vibration Level; 2 Year Warranty; The 35Max Ultra-Compact Impact Wrench Is As Versatile As It Is Reliable; With Its Twin Hammer Impact Mechanism; Aluminum Hammer Case And Composite Housing; This Tool Will Deliver The Power You Need; Access Thanks To Its Small Size And Easy Handling; The 35Max Ultra-Compact Impact Wrench Can Be Used In Even The Tightest Of Spaces.:; User Experience The 35Max Ultra-Compact Impact Wrench Comes With Improved Operator Comfort And Safety; So You Will Never Have To Worry While Doing Your Job; Increased Reach; Includes Bare Tool; Application Vehicle Maintence And Industrial Mro For Resctricted Areas
Part #
15QMAX
BDI #
23779727
Details
383.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/15QMAX/p/23779727
Your Price
$ 383.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
0.01
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
2.4
Product Detail
Air Powered Impact Wrench
Product Specification
3/8" Drive; Quiet; Ultra Compact; 475 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4 CFM Average Air Consumption; 1350 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 310 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 7/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 380 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 4.6 Length; 7.1 Height; 2.4 Width; Friction Ring Retainer Type; 1.2" Side to Center Distance; Compact Tool Type; 7 Vanes; 5.5 m/s2 Vibration Level; 2 Year Warranty; The 35Max Ultra-Compact Impact Wrench Is As Versatile As It Is Reliable; With Its Twin Hammer Impact Mechanism; Aluminum Hammer Case And Composite Housing; This Tool Will Deliver The Power You Need; Access Thanks To Its Small Size And Easy Handling; The 35Max Ultra-Compact Impact Wrench Can Be Used In Even The Tightest Of Spaces.:; User Experience The 35Max Ultra-Compact Impact Wrench Comes With Improved Operator Comfort And Safety; So You Will Never Have To Worry While Doing Your Job; Increased Reach; Includes Bare Tool; Application Vehicle Maintence And Industrial Mro For Resctricted Areas
Long Description
Air Powered Impact Wrench; 3/8" Drive; Quiet; Ultra Compact; 475 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 17 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4 CFM Average Air Consumption; 1350 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Hard Coating End Plate; Bottom Exhaust Location; 310 Ft-lbs Forward/Fastening Torque; 6000RPM Free Speed; Aluminum Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 7/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 380 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 4.6 Length; 7.1 Height; 2.4 Width; Friction Ring Retainer Type; 1.2" Side to Center Distance; Compact Tool Type; 7 Vanes; 5.5 m/s2 Vibration Level; 2 Year Warranty; The 35Max Ultra-Compact Impact Wrench Is As Versatile As It Is Reliable; With Its Twin Hammer Impact Mechanism; Aluminum Hammer Case And Composite Housing; This Tool Will Deliver The Power You Need; Access Thanks To Its Small Size And Easy Handling; The 35Max Ultra-Compact Impact Wrench Can Be Used In Even The Tightest Of Spaces.:; User Experience The 35Max Ultra-Compact Impact Wrench Comes With Improved Operator Comfort And Safety; So You Will Never Have To Worry While Doing Your Job; Increased Reach; Includes Bare Tool; Application Vehicle Maintence And Industrial Mro For Resctricted Areas