

INGERSOLL RAND
INGERSOLL RAND
182L
INGERSOLL RAND INGERSOLL RAND
Description
182L TOOL LEVER THROTTLE SCALER
Heavy Duty Air Chisel Scaler; 4000BPM; 1-1/16" Stroke; 0.94" Bore; Lever Actuation; 13 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Inline Handle; Heavy Duty; 5/16" Min Hose Size; Air Powered; 9 Length; 2.76 Height; 6.93 Width; 1.06" Stroke Length; 12.7 m/s2 Vibration Level; 1 Year Warranty; With 4000 Blow Per Minute And 1" Stroke; The 182 Is Our Most Powerful And Chisel Durable Scaler; The Iswan Neck Grip Option Add An Extra Level Of Comfort For Both Vertical And Horizontal Operation; Easy Adjustment The Adjustable Bayonet-Type Needle Housing Lock Allows For Easy Adjustment Without Special Tools; Durability These Scalers Feature A Rubber Faced Throttle Valve To Ensure Positive Sealing Of Internal Components; And They’Re Durable Enough To Withstand Repeated Drops And Harsh Conditions With Ease; Comfort Compact; Well Balanced And Low Vibration Maximize Operators Comfort; Power The Powerful Motor Featured In The 182 Series Makes Work Easier And More Efficient; Includes Bare Tool; Application Remove Paint; Rust; Dirt; Weld Slags
Part #
01131044
BDI #
17999909
Details
1675.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/182L/p/17999909
Your Price
$ 1,675.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
2.22
EAN
0663023010410
Product Group - BDI
G00268
Harmonized Tariff Code
8467.19.10.00
Noun
Scaler
Keyword String
Air Chisel
Manufacturer URL
https://www.ingersollrand.com
Manufacturer Item Number
383-182L
Weight / LBS
4.1
Product Detail
Heavy Duty Air Chisel Scaler
Product Specification
4000BPM; 1-1/16" Stroke; 0.94" Bore; Lever Actuation; 13 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Inline Handle; Heavy Duty; 5/16" Min Hose Size; Air Powered; 9 Length; 2.76 Height; 6.93 Width; 1.06" Stroke Length; 12.7 m/s2 Vibration Level; 1 Year Warranty; With 4000 Blow Per Minute And 1" Stroke; The 182 Is Our Most Powerful And Chisel Durable Scaler; The Iswan Neck Grip Option Add An Extra Level Of Comfort For Both Vertical And Horizontal Operation; Easy Adjustment The Adjustable Bayonet-Type Needle Housing Lock Allows For Easy Adjustment Without Special Tools; Durability These Scalers Feature A Rubber Faced Throttle Valve To Ensure Positive Sealing Of Internal Components; And They’Re Durable Enough To Withstand Repeated Drops And Harsh Conditions With Ease; Comfort Compact; Well Balanced And Low Vibration Maximize Operators Comfort; Power The Powerful Motor Featured In The 182 Series Makes Work Easier And More Efficient; Includes Bare Tool; Application Remove Paint; Rust; Dirt; Weld Slags
Long Description
Heavy Duty Air Chisel Scaler; 4000BPM; 1-1/16" Stroke; 0.94" Bore; Lever Actuation; 13 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Inline Handle; Heavy Duty; 5/16" Min Hose Size; Air Powered; 9 Length; 2.76 Height; 6.93 Width; 1.06" Stroke Length; 12.7 m/s2 Vibration Level; 1 Year Warranty; With 4000 Blow Per Minute And 1" Stroke; The 182 Is Our Most Powerful And Chisel Durable Scaler; The Iswan Neck Grip Option Add An Extra Level Of Comfort For Both Vertical And Horizontal Operation; Easy Adjustment The Adjustable Bayonet-Type Needle Housing Lock Allows For Easy Adjustment Without Special Tools; Durability These Scalers Feature A Rubber Faced Throttle Valve To Ensure Positive Sealing Of Internal Components; And They’Re Durable Enough To Withstand Repeated Drops And Harsh Conditions With Ease; Comfort Compact; Well Balanced And Low Vibration Maximize Operators Comfort; Power The Powerful Motor Featured In The 182 Series Makes Work Easier And More Efficient; Includes Bare Tool; Application Remove Paint; Rust; Dirt; Weld Slags