https://www.bdiexpress.com/medias/MFRI-RARTLSX-20289567-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NjZ8aW1hZ2UvanBlZ3xhRGM0TDJnd01DOHhNRGd5TnpJNU1qYzNNRE16TkM5TlJsSkpMVkpCVWxSTVUxaGZNakF5T0RrMU5qZGZNekF3ZURNd01DNXFjR2N8YTQ1ZmU5NTY2ZjNlMDgzNDU1NTc4NWZkMzEzMzFkYjcwODRkNmY4YmQ4Zjc4NmFjYzkwODNhODkzNjkzNzZmYQ
https://www.bdiexpress.com/medias/MFRI-RARTLSX-20289567-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NjZ8aW1hZ2UvanBlZ3xhRGM0TDJnd01DOHhNRGd5TnpJNU1qYzNNRE16TkM5TlJsSkpMVkpCVWxSTVUxaGZNakF5T0RrMU5qZGZNekF3ZURNd01DNXFjR2N8YTQ1ZmU5NTY2ZjNlMDgzNDU1NTc4NWZkMzEzMzFkYjcwODRkNmY4YmQ4Zjc4NmFjYzkwODNhODkzNjkzNzZmYQ
INGERSOLL RAND
INGERSOLL RAND
2235TIMAX
INGERSOLL RAND INGERSOLL RAND
Description
2235TIMAX IMPACT WRENCH ; 1/4IN NPT 1220BPM 8500RPM 3/8IN HOSE
Air Powered Impact Wrench; 1/2" Drive; 1350 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Titanium Hammercase; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 6 CFM Average Air Consumption; 1220 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 900 Ft-lbs Forward/Fastening Torque; 8500RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 3/4" Max Bolt Diameter; 6.2 Bar Max Pressure; 930 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.6 Length; 7.2 Height; 2.9 Width; Friction Ring Retainer Type; 1.5" Side to Center Distance; Full Size Tool Type; 7 Vanes; 9 m/s2 Vibration Level; 2 Year Warranty; The Powerful 2235Timax Series Impact Wrench Is Lightweight; Durable And Versatile; It Will Withstand Anything You Throw At It And Still Deliver The Same Quality Output Every Time; And With A Two-Year Warranty; You Never Have To Worry About Manufacturing Defects Slowing You Down; Power The High Torque Output Of The Powerful Vane Motor Is Optimized To Increase Safety And Control Over The Tool; Durability Drop It As Many Times As You Want; This Impact Wrench Can Take A Beating Under Even The Harshest Of Work Environments; Reliability If You Are Looking For An Impact Wrench Series To Last Through The Years; The 2235Timax Series Is The One For You; Warranty The 2235Timax Series Comes With A Two-Year Manufacturing Warranty; So You Are Covered In Case Of Any Defects Or Serious Issues; Finely Tuned Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; 1350 Ft-Lbs Nut-Busting Torque; A Lightweight; Balanced; Air Impact Wrench That Weighs Just 4.6Lbs; Titanium Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Impact- And Chemical-Resistant Housing Protects Against Repeated Drops And Exposure To Shop Fluids; Optimized For The Vehicle Repair Industry; Heavy Trucks; Tire Lanes; Fleet Maintenance; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
Part #
48416598
BDI #
20289567
Details
1171.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/2235TIMAX/p/20289567
Your Price
$ 1,171.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
0.045
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
4.6
Product Detail
Air Powered Impact Wrench
Product Specification
1/2" Drive; 1350 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Titanium Hammercase; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 6 CFM Average Air Consumption; 1220 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 900 Ft-lbs Forward/Fastening Torque; 8500RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 3/4" Max Bolt Diameter; 6.2 Bar Max Pressure; 930 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.6 Length; 7.2 Height; 2.9 Width; Friction Ring Retainer Type; 1.5" Side to Center Distance; Full Size Tool Type; 7 Vanes; 9 m/s2 Vibration Level; 2 Year Warranty; The Powerful 2235Timax Series Impact Wrench Is Lightweight; Durable And Versatile; It Will Withstand Anything You Throw At It And Still Deliver The Same Quality Output Every Time; And With A Two-Year Warranty; You Never Have To Worry About Manufacturing Defects Slowing You Down; Power The High Torque Output Of The Powerful Vane Motor Is Optimized To Increase Safety And Control Over The Tool; Durability Drop It As Many Times As You Want; This Impact Wrench Can Take A Beating Under Even The Harshest Of Work Environments; Reliability If You Are Looking For An Impact Wrench Series To Last Through The Years; The 2235Timax Series Is The One For You; Warranty The 2235Timax Series Comes With A Two-Year Manufacturing Warranty; So You Are Covered In Case Of Any Defects Or Serious Issues; Finely Tuned Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; 1350 Ft-Lbs Nut-Busting Torque; A Lightweight; Balanced; Air Impact Wrench That Weighs Just 4.6Lbs; Titanium Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Impact- And Chemical-Resistant Housing Protects Against Repeated Drops And Exposure To Shop Fluids; Optimized For The Vehicle Repair Industry; Heavy Trucks; Tire Lanes; Fleet Maintenance; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
Long Description
Air Powered Impact Wrench; 1/2" Drive; 1350 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Titanium Hammercase; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 6 CFM Average Air Consumption; 1220 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 900 Ft-lbs Forward/Fastening Torque; 8500RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 3/4" Max Bolt Diameter; 6.2 Bar Max Pressure; 930 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.6 Length; 7.2 Height; 2.9 Width; Friction Ring Retainer Type; 1.5" Side to Center Distance; Full Size Tool Type; 7 Vanes; 9 m/s2 Vibration Level; 2 Year Warranty; The Powerful 2235Timax Series Impact Wrench Is Lightweight; Durable And Versatile; It Will Withstand Anything You Throw At It And Still Deliver The Same Quality Output Every Time; And With A Two-Year Warranty; You Never Have To Worry About Manufacturing Defects Slowing You Down; Power The High Torque Output Of The Powerful Vane Motor Is Optimized To Increase Safety And Control Over The Tool; Durability Drop It As Many Times As You Want; This Impact Wrench Can Take A Beating Under Even The Harshest Of Work Environments; Reliability If You Are Looking For An Impact Wrench Series To Last Through The Years; The 2235Timax Series Is The One For You; Warranty The 2235Timax Series Comes With A Two-Year Manufacturing Warranty; So You Are Covered In Case Of Any Defects Or Serious Issues; Finely Tuned Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; 1350 Ft-Lbs Nut-Busting Torque; A Lightweight; Balanced; Air Impact Wrench That Weighs Just 4.6Lbs; Titanium Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Impact- And Chemical-Resistant Housing Protects Against Repeated Drops And Exposure To Shop Fluids; Optimized For The Vehicle Repair Industry; Heavy Trucks; Tire Lanes; Fleet Maintenance; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance

