https://www.bdiexpress.com/medias/MFRI-RARTLSX-28384794-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDd8aW1hZ2UvanBlZ3xhRGMwTDJnM09TOHhNRGd5TnpReU9UYzBNRFUzTkM5TlJsSkpMVkpCVWxSTVUxaGZNamd6T0RRM09UUmZNekF3ZURNd01DNXFjR2N8NDgxODQ3NTU2YWRhNWFmNmRkODE3MGI1ZmQyOTI5NDc4ODJlZDJlZTkzNTI2MjZhOGJhOWQyM2U4NDRlNDM0YQ
https://www.bdiexpress.com/medias/MFRI-RARTLSX-28384794-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDd8aW1hZ2UvanBlZ3xhRGMwTDJnM09TOHhNRGd5TnpReU9UYzBNRFUzTkM5TlJsSkpMVkpCVWxSTVUxaGZNamd6T0RRM09UUmZNekF3ZURNd01DNXFjR2N8NDgxODQ3NTU2YWRhNWFmNmRkODE3MGI1ZmQyOTI5NDc4ODJlZDJlZTkzNTI2MjZhOGJhOWQyM2U4NDRlNDM0YQ
INGERSOLL RAND
INGERSOLL RAND
2236QTIMAX
INGERSOLL RAND INGERSOLL RAND
Description
2236QTIMAX IMPACT WRENCH ; 1/2" STD INTERCHANGE ANVIL
Air Impact Wrench; 1/2" Drive Size; Square Drive Type; 36 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9 CFM Average Air Consumption; 255l/min Average Air Consumption; Grey Color; Pistol Grip Configuration/Handle Type; Trigger Actuation/Throttle Type/Switch Type; Heavy Duty Rating; Steel End Plate; Bottom Exhaust Location; 3/8" Minimum Hose Size; Reverse Bias Motor; Air Powered Source; 6 Vanes; 7500 RPM Maximum Free Speed; 1000 Ft-Lb Maximum Torque; 36.83MM Side to Center Distance; 0.75" Standard Bolt Capacity
Part #
2236QTIMAX
BDI #
28384794
Details
1073.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/2236QTIMAX/p/28384794
Your Price
$ 1,073.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0
EAN
0663023171005
Product Group - BDI
G00268
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
4.4
Product Detail
Air Impact Wrench
Product Specification
1/2" Drive Size; Square Drive Type; 36 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9 CFM Average Air Consumption; 255l/min Average Air Consumption; Grey Color; Pistol Grip Configuration/Handle Type; Trigger Actuation/Throttle Type/Switch Type; Heavy Duty Rating; Steel End Plate; Bottom Exhaust Location; 3/8" Minimum Hose Size; Reverse Bias Motor; Air Powered Source; 6 Vanes; 7500 RPM Maximum Free Speed; 1000 Ft-Lb Maximum Torque; 36.83MM Side to Center Distance; 0.75" Standard Bolt Capacity
Long Description
Air Impact Wrench; 1/2" Drive Size; Square Drive Type; 36 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9 CFM Average Air Consumption; 255l/min Average Air Consumption; Grey Color; Pistol Grip Configuration/Handle Type; Trigger Actuation/Throttle Type/Switch Type; Heavy Duty Rating; Steel End Plate; Bottom Exhaust Location; 3/8" Minimum Hose Size; Reverse Bias Motor; Air Powered Source; 6 Vanes; 7500 RPM Maximum Free Speed; 1000 Ft-Lb Maximum Torque; 36.83MM Side to Center Distance; 0.75" Standard Bolt Capacity

