https://www.bdiexpress.com/medias/MFRI-RARTLSX-18001168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTd8aW1hZ2UvanBlZ3xhRGN5TDJneU9DOHhNRGd5TnpVME16ZzNNVFV4T0M5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURFeE5qaGZNekF3ZURNd01DNXFjR2N8NzJjNjk2M2RhMzVjYzY3YTA1YzM4NjAzMGRjODQ3MWEzODcwMTk5ZTg1ZTg2NjFjODAxMDRmZGYwODU2ZGY0MA
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18001168-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTd8aW1hZ2UvanBlZ3xhRGN5TDJneU9DOHhNRGd5TnpVME16ZzNNVFV4T0M5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURFeE5qaGZNekF3ZURNd01DNXFjR2N8NzJjNjk2M2RhMzVjYzY3YTA1YzM4NjAzMGRjODQ3MWEzODcwMTk5ZTg1ZTg2NjFjODAxMDRmZGYwODU2ZGY0MA
INGERSOLL RAND
INGERSOLL RAND
231C
INGERSOLL RAND INGERSOLL RAND
Description
231C IMPACTOOL ; 1/2"
Air Powered Impact Wrench; 1/2" Drive; 600 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 22 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.2 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; Super Duty; Steel End Plate; Front Exhaust Location; 550 Ft-lbs Forward/Fastening Torque; 8000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 600 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.3 Length; 7.7 Height; 2.81 Width; Friction Ring Retainer Type; 1.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 6.5 m/s2 Vibration Level; 1 Year Warranty; The Heavy Duty 231C Impact Wrench Has The Reliability And Durability You’Ve Come To Expect From The Ingersoll Rand Name; The Powerful Tool Provides An Even Impact And Is Durable Enough To Last Through The Toughest Work Environments; Reliability Every Time You Pull The Trigger; The 231C Will Deliver The Same High-Quality Output Time; Durability Built To Withstand Harsh Environments And Repeated Drops; This Impact Wrench Wont Let You Down; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
Part #
01388404
BDI #
18001168
Details
513.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/231C/p/18001168
Your Price
$ 513.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
2.97
EAN
0663023047782
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
5.8
Product Detail
Air Powered Impact Wrench
Product Specification
1/2" Drive; 600 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 22 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.2 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; Super Duty; Steel End Plate; Front Exhaust Location; 550 Ft-lbs Forward/Fastening Torque; 8000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 600 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.3 Length; 7.7 Height; 2.81 Width; Friction Ring Retainer Type; 1.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 6.5 m/s2 Vibration Level; 1 Year Warranty; The Heavy Duty 231C Impact Wrench Has The Reliability And Durability You’Ve Come To Expect From The Ingersoll Rand Name; The Powerful Tool Provides An Even Impact And Is Durable Enough To Last Through The Toughest Work Environments; Reliability Every Time You Pull The Trigger; The 231C Will Deliver The Same High-Quality Output Time; Durability Built To Withstand Harsh Environments And Repeated Drops; This Impact Wrench Wont Let You Down; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
Long Description
Air Powered Impact Wrench; 1/2" Drive; 600 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 22 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.2 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; Super Duty; Steel End Plate; Front Exhaust Location; 550 Ft-lbs Forward/Fastening Torque; 8000RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Twin Hammer Impact Mechanism; 9/16" Max Bolt Diameter; 6.2 Bar Max Pressure; 600 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.3 Length; 7.7 Height; 2.81 Width; Friction Ring Retainer Type; 1.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 6.5 m/s2 Vibration Level; 1 Year Warranty; The Heavy Duty 231C Impact Wrench Has The Reliability And Durability You’Ve Come To Expect From The Ingersoll Rand Name; The Powerful Tool Provides An Even Impact And Is Durable Enough To Last Through The Toughest Work Environments; Reliability Every Time You Pull The Trigger; The 231C Will Deliver The Same High-Quality Output Time; Durability Built To Withstand Harsh Environments And Repeated Drops; This Impact Wrench Wont Let You Down; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance

