Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

236 https://www.bdiexpress.com/medias/MFRI-RARTLSX-18001251-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTZ8aW1hZ2UvanBlZ3xhR1k1TDJobVppOHhNRGd5TnpVME5qSXpNRGd4TkM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURFeU5URmZNekF3ZURNd01DNXFjR2N8NzBkYjRhMjUzOTkyODc0NDU0YmMzODYwNjVjNTUwM2IwNDU0NDE0NWQwMDhmNTQ1MGRmNDRmOTJjMzNlYWVhZg
18001251 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

236

Description

236 IMPACT WRENCH ; 1/2" DRIVE PISTOL CONFIG TRIGGER ACT

Air Powered Impact Wrench; 1/2" Drive; 450 Ft-lbs Max-reverse Torque; General Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.3 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; General Duty; Steel End Plate; Bottom Exhaust Location; 7400RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 450 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 7 Length; 7.2 Height; 2.6 Width; Friction Ring Retainer Type; 1.3" Side to Center Distance; Full Size Tool Type; 6 Vanes; 12 m/s2 Vibration Level; 1 Year Warranty; If You Work In Vehicle Repair; This Impact Wrench Will See You Through Every Job That Walks In The Door; The 236 1/2"Is Strong And Reliable; With A Power Regulator That Allows For Increased Control From Start To Finish; Reliability The 236 1/2"Impact Wrench Will Put In Overtime On Your Toughest Projects; Each Part Is Tested For Quality; So You Can Be Sure It Will Deliver A High-Performance Output Every Time; Power This Impact Wrench Comes With A Finely Tuned Vane Motor That Pairs Smoothly With The Jumbo Hammer Impact Mechanism On The 236 1/2"Impact Wrench For Maximum Power; Warranty A One-Year Warranty Comes Standard On All 236 1/2"Impact Wrenches; Includes Bare Tool; Application Vehicle Repair Or Maintenance Repair

Part #

80171879

BDI #
18001251

Details

474.71 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 474.71 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
2.72
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
5.3
Product Detail
Air Powered Impact Wrench
Product Specification
1/2" Drive; 450 Ft-lbs Max-reverse Torque; General Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.3 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; General Duty; Steel End Plate; Bottom Exhaust Location; 7400RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 450 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 7 Length; 7.2 Height; 2.6 Width; Friction Ring Retainer Type; 1.3" Side to Center Distance; Full Size Tool Type; 6 Vanes; 12 m/s2 Vibration Level; 1 Year Warranty; If You Work In Vehicle Repair; This Impact Wrench Will See You Through Every Job That Walks In The Door; The 236 1/2"Is Strong And Reliable; With A Power Regulator That Allows For Increased Control From Start To Finish; Reliability The 236 1/2"Impact Wrench Will Put In Overtime On Your Toughest Projects; Each Part Is Tested For Quality; So You Can Be Sure It Will Deliver A High-Performance Output Every Time; Power This Impact Wrench Comes With A Finely Tuned Vane Motor That Pairs Smoothly With The Jumbo Hammer Impact Mechanism On The 236 1/2"Impact Wrench For Maximum Power; Warranty A One-Year Warranty Comes Standard On All 236 1/2"Impact Wrenches; Includes Bare Tool; Application Vehicle Repair Or Maintenance Repair
Long Description
Air Powered Impact Wrench; 1/2" Drive; 450 Ft-lbs Max-reverse Torque; General Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 4.3 CFM Average Air Consumption; 1200 BPM; Pistol Grip Handle; Square Drive; General Duty; Steel End Plate; Bottom Exhaust Location; 7400RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1/2" Max Bolt Diameter; 6.2 Bar Max Pressure; 450 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 7 Length; 7.2 Height; 2.6 Width; Friction Ring Retainer Type; 1.3" Side to Center Distance; Full Size Tool Type; 6 Vanes; 12 m/s2 Vibration Level; 1 Year Warranty; If You Work In Vehicle Repair; This Impact Wrench Will See You Through Every Job That Walks In The Door; The 236 1/2"Is Strong And Reliable; With A Power Regulator That Allows For Increased Control From Start To Finish; Reliability The 236 1/2"Impact Wrench Will Put In Overtime On Your Toughest Projects; Each Part Is Tested For Quality; So You Can Be Sure It Will Deliver A High-Performance Output Every Time; Power This Impact Wrench Comes With A Finely Tuned Vane Motor That Pairs Smoothly With The Jumbo Hammer Impact Mechanism On The 236 1/2"Impact Wrench For Maximum Power; Warranty A One-Year Warranty Comes Standard On All 236 1/2"Impact Wrenches; Includes Bare Tool; Application Vehicle Repair Or Maintenance Repair