

PFERD
PFERD
24692
PFERD PFERD
Description
24692 CARBIDE BUR ; 1-15/16" 1/4"X5/8" HD 1-5/16" SH RAD EN
Carbide Bur; Alternate Diamond Cut Type; 1/4" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/8" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style
Part #
24692
BDI #
24886529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/24692/p/24886529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.021
EAN
0097758246927
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-24692
Weight / LBS
0.06
Product Detail
Carbide Bur
Product Specification
Alternate Diamond Cut Type; 1/4" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/8" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style
Long Description
Carbide Bur; Alternate Diamond Cut Type; 1/4" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/8" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style