https://www.bdiexpress.com/medias/MFRI-RARTLSX-18001875-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjB8aW1hZ2UvanBlZ3xhR1JtTDJnell5OHhNRGd5TnpVMU1qZ3hOekU0TWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURFNE56VmZNekF3ZURNd01DNXFjR2N8YTBkMjgwNWY2MDIwZmQ2NWM5YzI3OGRjNDJlNmYwODI5YmNkYmY0ZWI4MDFlNzE3Y2YxYzEwNTk2M2MwOTg4Yg
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18001875-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjB8aW1hZ2UvanBlZ3xhR1JtTDJnell5OHhNRGd5TnpVMU1qZ3hOekU0TWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURFNE56VmZNekF3ZURNd01DNXFjR2N8YTBkMjgwNWY2MDIwZmQ2NWM5YzI3OGRjNDJlNmYwODI5YmNkYmY0ZWI4MDFlNzE3Y2YxYzEwNTk2M2MwOTg4Yg
18001875
Electric And Air Tools
INGERSOLL RAND
INGERSOLL RAND
261
INGERSOLL RAND INGERSOLL RAND
Description
261 MAINTENANCE TOOL AIR IMPACT WRENCH ; 3/4"
Air Powered Impact Wrench; 3/4" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 38 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.8 Length; 10.3 Height; 4.7 Width; Friction Ring Retainer Type; 2.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 10.4 m/s2 Vibration Level; 1 Year Warranty; The 261 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 261 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 261 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
Part #
261
BDI #
18001875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/261/p/18001875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
6.71
EAN
0663023001043
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
12.4
Product Detail
Air Powered Impact Wrench
Product Specification
3/4" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 38 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.8 Length; 10.3 Height; 4.7 Width; Friction Ring Retainer Type; 2.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 10.4 m/s2 Vibration Level; 1 Year Warranty; The 261 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 261 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 261 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
Long Description
Air Powered Impact Wrench; 3/4" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 38 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.8 Length; 10.3 Height; 4.7 Width; Friction Ring Retainer Type; 2.4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 10.4 m/s2 Vibration Level; 1 Year Warranty; The 261 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 261 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 261 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets

