https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125476-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTV8aW1hZ2UvanBlZ3xhR05qTDJnellpOHhNREUwTVRrMU9EVXpOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpVME56WmZNekF3V0RNd01DNXFjR2N8ZDFhYzYzNWZlZTlkYTI3ZTgzMjViMjIwZTJhOGJmN2UxY2I1MTVlNWYzYjFkZDg2OWMyNWMxMGRlMDNlZGMxYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125476-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTV8aW1hZ2UvanBlZ3xhR05qTDJnellpOHhNREUwTVRrMU9EVXpOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpVME56WmZNekF3V0RNd01DNXFjR2N8ZDFhYzYzNWZlZTlkYTI3ZTgzMjViMjIwZTJhOGJmN2UxY2I1MTVlNWYzYjFkZDg2OWMyNWMxMGRlMDNlZGMxYQ
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2854-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2854-20 M18 FUEL IMPACT WRENCH ; 3/8" COMPACT
Impact Wrench; Compact; 7.95" Height; 4.8" Length; 2.56" Width; 3/8" Square With Friction Ring Anvil Type; Cordless Power Source
Part #
2854-20
BDI #
25125476
Details
729.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/2854-20/p/25125476
Your Price
$ 729.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
1.327
EAN
0045242568819
Product Group - BDI
G00190
Harmonized Tariff Code
8467.29.00.40
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Impact Wrench
Product Specification
Compact; 7.95" Height; 4.8" Length; 2.56" Width; 3/8" Square With Friction Ring Anvil Type; Cordless Power Source
Long Description
Impact Wrench; Compact; 7.95" Height; 4.8" Length; 2.56" Width; 3/8" Square With Friction Ring Anvil Type; Cordless Power Source

