https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115426-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzODl8aW1hZ2UvanBlZ3xhREE0TDJneU5pOHhNREEzTmpJM016STNPVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVME1qWmZNekF3V0RNd01DNXFjR2N8NDNmYWM3OWNiM2E3MmEzZjM4N2I5Y2RlOGYzNjQ0M2U5NTgxYjZiZjQ0NjdjYTg3MmFkOWQyOTViYjRkYTA5ZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115426-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzODl8aW1hZ2UvanBlZ3xhREE0TDJneU5pOHhNREEzTmpJM016STNPVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVME1qWmZNekF3V0RNd01DNXFjR2N8NDNmYWM3OWNiM2E3MmEzZjM4N2I5Y2RlOGYzNjQ0M2U5NTgxYjZiZjQ0NjdjYTg3MmFkOWQyOTViYjRkYTA5ZQ
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2855-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2855-20 M18 FUEL IMPACT WRENCH ; 1/2" W/FRICTION RING
Impact Wrench; 2.56" Width; 4.9" Length; 7.95" Height; 1/2" Square With Friction Ring Anvil Type; M18 Battery System; Cordless Power Source; 250FT-LBS Nut Busting Torque; Compact
Part #
2855-20
BDI #
25115426
Details
729.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/2855-20/p/25115426
Your Price
$ 729.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
1.46
EAN
0045242568864
Product Group - BDI
G00160
Harmonized Tariff Code
8467.29.00.40
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Impact Wrench
Product Specification
2.56" Width; 4.9" Length; 7.95" Height; 1/2" Square With Friction Ring Anvil Type; M18 Battery System; Cordless Power Source; 250FT-LBS Nut Busting Torque; Compact
Long Description
Impact Wrench; 2.56" Width; 4.9" Length; 7.95" Height; 1/2" Square With Friction Ring Anvil Type; M18 Battery System; Cordless Power Source; 250FT-LBS Nut Busting Torque; Compact

