

MILWAUKEE TOOLS
MILWAUKEE TOOLS
2962-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2962-20 M18 FUEL IMPACT WRENCH ; 1/2" W/FRICTION RING BARE TOOL
Impact Wrench; 8.12" Height; 6" Length; 2.74" Width; Cordless Power Source; 1/2" Square With Friction Ring Anvil Type; M18 System; 650FT-LBS Nut Busting Torque; 550FT-LBS Fastening Torque
Part #
2962-20
BDI #
25128715
Details
841.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/2962-20/p/25128715
Your Price
$ 841.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112713
Weight / Kilogram
1.749
EAN
0045242568925
Product Group - BDI
G00160
Harmonized Tariff Code
8467.29.00.40
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
3.5
Product Detail
Impact Wrench
Product Specification
8.12" Height; 6" Length; 2.74" Width; Cordless Power Source; 1/2" Square With Friction Ring Anvil Type; M18 System; 650FT-LBS Nut Busting Torque; 550FT-LBS Fastening Torque
Long Description
Impact Wrench; 8.12" Height; 6" Length; 2.74" Width; Cordless Power Source; 1/2" Square With Friction Ring Anvil Type; M18 System; 650FT-LBS Nut Busting Torque; 550FT-LBS Fastening Torque