LENOX TOOLS
LENOX TOOLS
30096-96L
LENOX TOOLS LENOX TOOLS
Description
30096-96L HOLE SAW ; 6" 152MM 1/BX
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 6" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox
Part #
3009696L
BDI #
17123655
Details
185.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/30096-96L/p/17123655
Your Price
$ 185.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.88
EAN
0082472300963
Product Group - BDI
G00140
Noun
Saw
Keyword String
Hole
Manufacturer Item Number
433-3009696L
Product Detail
Hole Saw
Product Specification
Wood Applicable Material; Bi-Metal Body Material; 6" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw
Long Description
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 6" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox

