Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

301B https://www.bdiexpress.com/medias/MFRI-RARTLSX-18002922-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzF8aW1hZ2UvanBlZ3xhREV3TDJnMFpDOHhNRGd5TnpVNE5qWTJOalV5Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURJNU1qSmZNekF3ZURNd01DNXFjR2N8ZGVmMDkxZjM2YTZhZmNmNDQyNDZlYmJlYjhhMjU1Nzg0Mjc3NTRmY2E3ZWRmNDIwMjU2ZDRiMjJhOWFiZDRkNw
18002922 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

301B

Description

301B AIR ANGLE DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 5.27IN L 21000RPM

Right Angle Air Die Grinder; 0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding

Part #

48488308

BDI #
18002922

Details

235.65 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 235.65 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27131511
Weight / Kilogram
0.75
EAN
0663023005096
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.10.40
Noun
Grinder
Keyword String
Right Angle Air Die
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
1.02
Product Detail
Right Angle Air Die Grinder
Product Specification
0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding
Long Description
Right Angle Air Die Grinder; 0.25 Collet; Burr; 21000RPM; Front Exhaust; 0.25HP; Lever Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 6 CFM Average Air Consumption; Ball Bearing; Right Angle Handle; Medium Duty; Front Exhaust Location; 21000RPM Free Speed; Die Grinder; Aluminum Handle Material; 3 Height Over Spindle; Aluminum Housing Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 5.27 Length; 2 Height; 3.5 Width; 2" Right Angle Length; 0.54" Side to Center Distance; Variable Speed; 5.9 m/s2 Vibration Level; 1 Year Warranty; As Part Of An EXPAnded Line Of Long-Lasting; Economical; General Purpose Grinders; The 301B Delivers A Number Of Beneficial Features In One Compact Package; Right-Angle Configuration Provides Easy Access To Tight Spots; So You Can Grind; Break Sharp Edges; De-Burr; Port; And Polish Virtually Anywhere; Powerful Motor With Precision Gearing Offers 0.25HP At 21000RPM Free Speed; The 301B Grinder Includes Ball-Bearing Construction And Precision-Machined Steel Gears For Elongated Tool Life; Easy-To-Use; Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Strong Aluminum Housing Withstands Tough Operating Conditions; The Right Angle Of The 301B Allows For Easier Access To Hard-To-Reach Places; Ergonomic And Lightweight; Making It More Comfortable To Use For Longer Stretches Of Time; Front Exhaust Helps Keep Work Surface Clean; Includes Tool, 2 Wrenches, 6Mm Collet And Manuals; Application De-Burring; Polishing; Porting; Smoothing Edges; Weld Grinding