LENOX TOOLS
LENOX TOOLS
30884-VB4
LENOX TOOLS LENOX TOOLS
Description
30884-VB4 STEP DRILL BIT ; VARIBIT 3/16 TO 1/2"
Step Drill Bit; 1/2" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 6 Number of Step; 3-1/8" Overall Nominal Length; 1/4" Nominal Shank Diameter; Three-Flat Shank Type; No. 4 Type; Lenox
Part #
30884VB4
BDI #
17123730
Details
127.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/30884-VB4/p/17123730
Your Price
$ 127.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.037
EAN
0082472308846
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Step
Manufacturer Item Number
433-30884VB4
Product Detail
Step Drill Bit
Product Specification
1/2" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 6 Number of Step; 3-1/8" Overall Nominal Length; 1/4" Nominal Shank Diameter; Three-Flat Shank Type; No. 4 Type
Long Description
Step Drill Bit; 1/2" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 6 Number of Step; 3-1/8" Overall Nominal Length; 1/4" Nominal Shank Diameter; Three-Flat Shank Type; No. 4 Type; Lenox