https://www.bdiexpress.com/medias/MFRI-RARTLSX-18003021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTh8aW1hZ2UvanBlZ3xhR0ptTDJobE1pOHhNRGd5TnpVNE9EVTJOekEzTUM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURNd01qRmZNekF3ZURNd01DNXFjR2N8ZDhmOTRjZWFmM2NjNmEzNWZiMDQyYjU0MjE2ZThmYjk5NzAzYWZiZWEzNWEzYTEwODI2N2ZlODNlMjY4OTU4YQ
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18003021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTh8aW1hZ2UvanBlZ3xhR0ptTDJobE1pOHhNRGd5TnpVNE9EVTJOekEzTUM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURNd01qRmZNekF3ZURNd01DNXFjR2N8ZDhmOTRjZWFmM2NjNmEzNWZiMDQyYjU0MjE2ZThmYjk5NzAzYWZiZWEzNWEzYTEwODI2N2ZlODNlMjY4OTU4YQ
INGERSOLL RAND
INGERSOLL RAND
308B
INGERSOLL RAND INGERSOLL RAND
Description
308B AIR STRAIGHT DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 6.85IN L 25000RPM
Straight Air Die Grinder; 0.25 Collet; Burr; 25000RPM; Rear Exhaust; 0.33HP; Lever Actuation; 28 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 7 CFM Average Air Consumption; Ball Bearing; Straight Handle; Medium Duty; Rear Exhaust Location; 25000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 6.85 Length; 2.5 Height; 4 Width; 0.71" Side to Center Distance; Variable Speed; 3.7 m/s2 Vibration Level; 1 Year Warranty; Lightweight And Durable For Ultimate Performance; The 308B Die Grinder Is The Perfect Choice; These Powerful Grinders Feature A Composite Grip For Superior Ergonomics And Comfort; And Can Be Used In Various Applications Including Porting; Weld Breaking; De-Burring; Polish-Ing And Grinding; Power Motor Delivers 0.33HP And 25000RPM Free Speed; Piped Away Exhaust Ready These Die Grinders Are Compatible With “Piped Away" Exhaust Kits; So You Can Transfer Exhaust Away From You And Your Workspace; Durable Ball-Bearing Construction Improves Balance; Reduces Vibration; And Ensures A Longer Life; Reliability Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Lightweight At Only 1Lb.; The Ergonomic Composite Housing Protects This Tool From Cold Air And Offers Greater Operator Comfort; Built-In Lubricating Wick Increases Angle Gear Life; Rear Exhaust Directs Air Away From The Operator; Includes 308B Pneumatic Straight Die Grinder; 1/4" And 6 Mm Collets; Two Wrenches; Application Deburring; Grinding; Polishing; Porting; Weld Breaking
Part #
48488332
BDI #
18003021
Details
320.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/308B/p/18003021
Your Price
$ 320.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111905
Weight / Kilogram
0.75
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.10.40
Noun
Grinder
Keyword String
Straight Air Die
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
1.02
Product Detail
Straight Air Die Grinder
Product Specification
0.25 Collet; Burr; 25000RPM; Rear Exhaust; 0.33HP; Lever Actuation; 28 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 7 CFM Average Air Consumption; Ball Bearing; Straight Handle; Medium Duty; Rear Exhaust Location; 25000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 6.85 Length; 2.5 Height; 4 Width; 0.71" Side to Center Distance; Variable Speed; 3.7 m/s2 Vibration Level; 1 Year Warranty; Lightweight And Durable For Ultimate Performance; The 308B Die Grinder Is The Perfect Choice; These Powerful Grinders Feature A Composite Grip For Superior Ergonomics And Comfort; And Can Be Used In Various Applications Including Porting; Weld Breaking; De-Burring; Polish-Ing And Grinding; Power Motor Delivers 0.33HP And 25000RPM Free Speed; Piped Away Exhaust Ready These Die Grinders Are Compatible With “Piped Away" Exhaust Kits; So You Can Transfer Exhaust Away From You And Your Workspace; Durable Ball-Bearing Construction Improves Balance; Reduces Vibration; And Ensures A Longer Life; Reliability Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Lightweight At Only 1Lb.; The Ergonomic Composite Housing Protects This Tool From Cold Air And Offers Greater Operator Comfort; Built-In Lubricating Wick Increases Angle Gear Life; Rear Exhaust Directs Air Away From The Operator; Includes 308B Pneumatic Straight Die Grinder; 1/4" And 6 Mm Collets; Two Wrenches; Application Deburring; Grinding; Polishing; Porting; Weld Breaking
Long Description
Straight Air Die Grinder; 0.25 Collet; Burr; 25000RPM; Rear Exhaust; 0.33HP; Lever Actuation; 28 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 7 CFM Average Air Consumption; Ball Bearing; Straight Handle; Medium Duty; Rear Exhaust Location; 25000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 6MM Metric Collet; 3/8" Min Hose Size; Air Powered; 6.85 Length; 2.5 Height; 4 Width; 0.71" Side to Center Distance; Variable Speed; 3.7 m/s2 Vibration Level; 1 Year Warranty; Lightweight And Durable For Ultimate Performance; The 308B Die Grinder Is The Perfect Choice; These Powerful Grinders Feature A Composite Grip For Superior Ergonomics And Comfort; And Can Be Used In Various Applications Including Porting; Weld Breaking; De-Burring; Polish-Ing And Grinding; Power Motor Delivers 0.33HP And 25000RPM Free Speed; Piped Away Exhaust Ready These Die Grinders Are Compatible With “Piped Away" Exhaust Kits; So You Can Transfer Exhaust Away From You And Your Workspace; Durable Ball-Bearing Construction Improves Balance; Reduces Vibration; And Ensures A Longer Life; Reliability Integral Safety-Lock Throttle Lever Prevents Accidental Start Up; Lightweight At Only 1Lb.; The Ergonomic Composite Housing Protects This Tool From Cold Air And Offers Greater Operator Comfort; Built-In Lubricating Wick Increases Angle Gear Life; Rear Exhaust Directs Air Away From The Operator; Includes 308B Pneumatic Straight Die Grinder; 1/4" And 6 Mm Collets; Two Wrenches; Application Deburring; Grinding; Polishing; Porting; Weld Breaking

