Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3404-20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27570552-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MzV8aW1hZ2UvanBlZ3xhRGs1TDJneVppOHhNRFV3TnpFd05URXdOems1T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpBMU5USmZNekF3ZURNd01DNXFjR2N8MTBiMjc3MmI3YWMyYTQ3N2RkOTQxODk1NmY4MjgzMzM2Yzg0MTE3Nzk4ODJkZmJlYWQ3ODQyOTk0ODVmMGJmYw
27570552 Electric And Air Tools 

MILWAUKEE TOOLS MILWAUKEE TOOLS

3404-20

Description

3404-20 M12 1/2IN HAMMER DRILL/DRIVER ; CORDLESS 1550RPM KEYLESS CHUCK

Hammer Drill; 1/2" Chuck Size; Cordless; 0 to 25500BPM; 1550RPM Maximum Speed; Brushless Motor; 6" Length; 400IN-LB Peak Torque; 12V Voltage; Includes Belt Clip

Part #

3404-20

BDI #
27570552

Details

493.22 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 493.22 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
1.114
EAN
0045242637300
Product Group - BDI
G00160
Harmonized Tariff Code
8207.50.30.30
Noun
Drill
Keyword String
Hammer
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
2.2
Product Detail
Hammer Drill
Product Specification
1/2" Chuck Size; Cordless; 0 to 25500BPM; 1550RPM Maximum Speed; Brushless Motor; 6" Length; 400IN-LB Peak Torque; 12V Voltage
Long Description
Hammer Drill; 1/2" Chuck Size; Cordless; 0 to 25500BPM; 1550RPM Maximum Speed; Brushless Motor; 6" Length; 400IN-LB Peak Torque; 12V Voltage; Includes Belt Clip