https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
                
                https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
                
					
						
									DODGE
								DODGE
							
						
					434719 100W 120V HTR/ T-STAT COMBO
				 
				DODGE DODGE
Description
						
                            
								434719 100W 120V HTR/ T-STAT COMBO
Immersion Heater and Thermostat Combination Unit; 100 Watt; 120 Volt
                         	Part #
	                    
	                      	434719
							BDI #
						
	                      	19380258
							
						
Details
                    
                        4213.15
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/434719-100W-120V-HTR-T-STAT-COMBO/p/19380258
						
		
		
		
				Your Price
				
						
							$ 4,213.15 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27112700
					Weight / Kilogram
				0.68
					EAN
				0782475881185
					Product Group - BDI
				G00160
					Noun
				
					Unit
			Keyword String
				
					Combination
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					1.51
			Product Detail
				
					Immersion Heater and Thermostat Combination Unit
			Product Specification
				
					100 Watt; 120 Volt
			Long Description
				
					Immersion Heater and Thermostat Combination Unit; 100 Watt; 120 Volt
			
