DODGE
								DODGE
							
						
					50W 110V IMMERSION HTR
				 
				DODGE DODGE
Description
						
                            
								50W 110V IMMERSION HTR
Immersion Heater; 50 Watt; 110 Volt
                         	Part #
	                    
	                      	132834
							BDI #
						
	                      	261420
							
						
Details
                    
                        986.11
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/50W-110V-IMMERSION-HTR/p/261420
						
		
		
		
				Your Price
				
						
							$ 986.11 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.1
					EAN
				0782475121700
					Product Group - BDI
				M06288
					Noun
				
					Heater
			Keyword String
				
					Immersion
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					0.212
			Product Detail
				
					Immersion Heater
			Product Specification
				
					50 Watt; 110 Volt
			Long Description
				
					Immersion Heater; 50 Watt; 110 Volt
			

						

