IRWIN TOOLS
IRWIN TOOLS
60136
IRWIN TOOLS IRWIN TOOLS
Description
60136 DRILL BIT SET ; 13PC SET METAL INDEX
Twist Drill Bit Set; 1/4" Maximum Cutting Diameter; 1/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Bright Finish; 1/64" Graduation(s); Includes 13-piece set in metal index case includes drill bit sizes 1/16" through 1/4" in 1/64" increments; Jobber Length Group; 118 Deg Point Angle; Irwin
Part #
60136
BDI #
18490693
Details
46.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/60136/p/18490693
Your Price
$ 46.00 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112845
Weight / Kilogram
0.338
EAN
0042526601361
Product Group - BDI
G00140
Noun
Drill Bit Set
Keyword String
Twist
Manufacturer Item Number
585-60136
Product Detail
Twist Drill Bit Set
Product Specification
1/4" Maximum Cutting Diameter; 1/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Bright Finish; 1/64" Graduation(s); Includes 13-piece set in metal index case includes drill bit sizes 1/16" through 1/4" in 1/64" increments; Jobber Length Group; 118 Deg Point Angle
Long Description
Twist Drill Bit Set; 1/4" Maximum Cutting Diameter; 1/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Bright Finish; 1/64" Graduation(s); Includes 13-piece set in metal index case includes drill bit sizes 1/16" through 1/4" in 1/64" increments; Jobber Length Group; 118 Deg Point Angle; Irwin

