IRWIN TOOLS
IRWIN TOOLS
63118
IRWIN TOOLS IRWIN TOOLS
Description
63118 DRILL BIT ; 9/32 COB JL 135' BULK
Twist Drill Bit; Hard Steel, Stainless Steel, Titanium Applicable Material; 1-1/2" Bit Length; 9/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 2-15/16" Flute Length; Jobber Length Group; 2-11/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type; Irwin
Part #
63118
BDI #
18490827
Details
6.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/63118/p/18490827
Your Price
$ 6.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.025
EAN
0042526631184
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-63118
Weight / LBS
0.06
Product Detail
Twist Drill Bit
Product Specification
Hard Steel, Stainless Steel, Titanium Applicable Material; 1-1/2" Bit Length; 9/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 2-15/16" Flute Length; Jobber Length Group; 2-11/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type
Long Description
Twist Drill Bit; Hard Steel, Stainless Steel, Titanium Applicable Material; 1-1/2" Bit Length; 9/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 2-15/16" Flute Length; Jobber Length Group; 2-11/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Shape; Cylinder Shank Type; CW Spiral Angle; Solid Structure; Drill Bit Type; Irwin