IRWIN TOOLS
IRWIN TOOLS
67825
IRWIN TOOLS IRWIN TOOLS
Description
67825 DRILL BIT ; 25/64 HDR JL 135' BLACK OXIDE CARDED
Twist Drill Bit; 3-3/4" Bit Length; 25/64" Nominal Cutting Diameter; HSS Cutting Edge Material; Black Oxide Finish; 3-3/4" Flute Length; 5-1/8" Overall Nominal Length; Carded Packing Type; Reduced Shank Bit Type; Irwin
Part #
67825
BDI #
18491182
Details
20.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/67825/p/18491182
Your Price
$ 20.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.067
EAN
0024721678256
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-67825
Weight / LBS
0.18
Product Detail
Twist Drill Bit
Product Specification
3-3/4" Bit Length; 25/64" Nominal Cutting Diameter; HSS Cutting Edge Material; Black Oxide Finish; 3-3/4" Flute Length; 5-1/8" Overall Nominal Length; Carded Packing Type; Reduced Shank Bit Type
Long Description
Twist Drill Bit; 3-3/4" Bit Length; 25/64" Nominal Cutting Diameter; HSS Cutting Edge Material; Black Oxide Finish; 3-3/4" Flute Length; 5-1/8" Overall Nominal Length; Carded Packing Type; Reduced Shank Bit Type; Irwin