KLEIN TOOLS
KLEIN TOOLS
69133
KLEIN TOOLS KLEIN TOOLS
Description
69133 CONTINUITY TESTER ; POR
Tester and Indicator; Lamp-Glow Display Type; Continuity Function; 1" Nominal Height; 12" Nominal Length; Battery Power Source; Alligator Clip Type; 4-1/2" Nominal Width
Part #
69133
BDI #
20074748
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/69133/p/20074748
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.091
EAN
0092644691331
Product Group - BDI
G00190
Noun
Tester and Indicator
Manufacturer URL
https://www.kleintools.com
Weight / LBS
0.2
Product Detail
Tester and Indicator
Product Specification
Lamp-Glow Display Type; Continuity Function; 1" Nominal Height; 12" Nominal Length; Battery Power Source; Alligator Clip Type; 4-1/2" Nominal Width
Long Description
Tester and Indicator; Lamp-Glow Display Type; Continuity Function; 1" Nominal Height; 12" Nominal Length; Battery Power Source; Alligator Clip Type; 4-1/2" Nominal Width


