![7802RA](/medias/INDINGXXXXXX-18017420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTZ8aW1hZ2UvanBlZ3xhRE5pTDJobVpDOHhNRE0zT0RBd01EZzVNVGt6TkM5SlRrUkpUa2RZV0ZoWVdGaGZNVGd3TVRjME1qQmZNekF3ZURNd01DNXFjR2N8OTMxNGYyMTA1OTMzMzYwMWNhZDMyNjI4MjU3NjUzZjg5NzNmY2NiZWM4OGJlNTBjYjU1YmVhNWNkZWMzMDVkMQ)
![7802RA](/medias/INDINGXXXXXX-18017420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTZ8aW1hZ2UvanBlZ3xhRE5pTDJobVpDOHhNRE0zT0RBd01EZzVNVGt6TkM5SlRrUkpUa2RZV0ZoWVdGaGZNVGd3TVRjME1qQmZNekF3ZURNd01DNXFjR2N8OTMxNGYyMTA1OTMzMzYwMWNhZDMyNjI4MjU3NjUzZjg5NzNmY2NiZWM4OGJlNTBjYjU1YmVhNWNkZWMzMDVkMQ)
INGERSOLL RAND
INGERSOLL RAND
7802RA
INGERSOLL RAND INGERSOLL RAND
Description
7802RA MAINTENANCE TOOL DRILL ; 3/8"REVERSIBLE
Air Drill; Reversible Pistol Grip; 3/8" Keyed Chuck; 2000RPM; 0.5HP; Trigger Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 3/8" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 2000RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 7.4 Height Over Spindle; Aluminum Housing Material; 1.6 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 7.8 Length; 6 Height; 7.24 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; 2.8 m/s2 Vibration Level; 1 Year Warranty; A Classic Reversible Pistol-Shaped 3/8" Air Drill With A Keyed Chuck And Is Great For Honing; Reaming Or Drilling Holes; Reversible Allows You To Choose Between Forward And Reverse; Reliable With A Sturdy Aluminum Housing And Variable Speed Throttle; You Can Be Sure You Will Be Able To Control Your Tool And Trust That It Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Includes 3/8" Chuck; Application General Purpose Drilling; Honing; Reaming; And Hole-Sawing
Part #
80113640
BDI #
18017420
Details
358.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/7802RA/p/18017420
Your Price
$ 358.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131505
Weight / Kilogram
1.576
EAN
0663023019659
Product Group - BDI
G00140
Harmonized Tariff Code
8467.11.50.20
Noun
Drill
Keyword String
Air
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
2.9
Product Detail
Air Drill
Product Specification
Reversible Pistol Grip; 3/8" Keyed Chuck; 2000RPM; 0.5HP; Trigger Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 3/8" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 2000RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 7.4 Height Over Spindle; Aluminum Housing Material; 1.6 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 7.8 Length; 6 Height; 7.24 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; 2.8 m/s2 Vibration Level; 1 Year Warranty; A Classic Reversible Pistol-Shaped 3/8" Air Drill With A Keyed Chuck And Is Great For Honing; Reaming Or Drilling Holes; Reversible Allows You To Choose Between Forward And Reverse; Reliable With A Sturdy Aluminum Housing And Variable Speed Throttle; You Can Be Sure You Will Be Able To Control Your Tool And Trust That It Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Includes 3/8" Chuck; Application General Purpose Drilling; Honing; Reaming; And Hole-Sawing
Long Description
Air Drill; Reversible Pistol Grip; 3/8" Keyed Chuck; 2000RPM; 0.5HP; Trigger Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 3/8" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 2000RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 7.4 Height Over Spindle; Aluminum Housing Material; 1.6 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 7.8 Length; 6 Height; 7.24 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; 2.8 m/s2 Vibration Level; 1 Year Warranty; A Classic Reversible Pistol-Shaped 3/8" Air Drill With A Keyed Chuck And Is Great For Honing; Reaming Or Drilling Holes; Reversible Allows You To Choose Between Forward And Reverse; Reliable With A Sturdy Aluminum Housing And Variable Speed Throttle; You Can Be Sure You Will Be Able To Control Your Tool And Trust That It Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Includes 3/8" Chuck; Application General Purpose Drilling; Honing; Reaming; And Hole-Sawing