Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

79050300403 GKS 75 3 kW SZLIFIERKA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162483-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTN8aW1hZ2UvanBlZ3xhREZsTDJnd05pOHhNREk1TlRrNU1qQXlOVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJME9ETmZNekF3ZURNd01DNXFjR2N8YjM3YmIxODBiZGQ1OGQ5MzYzMTJjYmUxNTM1MTc1MTk2NWU0YzRiNTg0MjQyY2M1ZmU0ZjQ5ZjdjNTk2YzcwNg
25162483 Electric And Air Tools 

FEIN POWER TOOLS FEIN POWER TOOLS

79050300403 GKS 75 3 kW SZLIFIERKA

Description

FEIN POWER TOOLS 79050300403 GKS 75 3 kW SZLIFIERKA

Belt Grinder; Compact; 3KW Power; 400/440VAC at 50/60HZ; 3 Phase; 3000RPM Speed; 2000MM Belt Length; 75MM Belt Width

Part #

79050300403 GKS 75 3 kW SZLIFIERKA

BDI #
25162483

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FEIN POWER TOOLS
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
7
Product Group - BDI
G00140
Harmonized Tariff Code
8467.19.50.90
Noun
Grinder
Keyword String
Belt
Manufacturer URL
https://fein.com
Weight / LBS
110.23113
Product Detail
Belt Grinder
Product Specification
Compact; 3KW Power; 400/440VAC at 50/60HZ; 3 Phase; 3000RPM Speed; 2000MM Belt Length; 75MM Belt Width
Long Description
Belt Grinder; Compact; 3KW Power; 400/440VAC at 50/60HZ; 3 Phase; 3000RPM Speed; 2000MM Belt Length; 75MM Belt Width