Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8252W https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-8252W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDR8aW1hZ2UvanBlZ3xhREUyTDJoa01DOHhNRE16TWpRMU9UQTBNRGM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNVEV3WHpneU5USlhYek13TUhnek1EQXVhbkJufDZiMjc1ZmNlYmYyYmVkMDYzODVjMTMyMGE3NTEwYzU3MmFiZTc5Y2ZkNWFkZGU1MjQxM2YzNGY3OWQ0YWRlMDE
125048 Electric And Air Tools 

BALDOR-RELIANCE BALDOR-RELIANCE

8252W

Description

8252W BENCH GRINDER

Bench Grinder; 8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; Includes 36 Grit Grinding Wheel, 1 Wire Brush Wheel 0.014" Wire, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA11 Eyeshield; Three Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Grinder/Buffer Type; 208V/230V/460V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthBuffing, Grinding Application

Part #

8252W

BDI #
125048

Details

4838.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,838.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
43.084
EAN
0781568127421
Product Group - BDI
G00160
Noun
Bench Grinder
Manufacturer Internal Number
110-8252W
Weight / LBS
94
Product Detail
Bench Grinder
Product Specification
8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; Includes 36 Grit Grinding Wheel, 1 Wire Brush Wheel 0.014" Wire, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA11 Eyeshield; Three Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Grinder/Buffer Type; 208V/230V/460V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthBuffing, Grinding Application
Long Description
Bench Grinder; 8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; Includes 36 Grit Grinding Wheel, 1 Wire Brush Wheel 0.014" Wire, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA11 Eyeshield; Three Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Grinder/Buffer Type; 208V/230V/460V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthBuffing, Grinding Application