Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91156 https://www.bdiexpress.com/medias/INDIRWXXXXXX-90165-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0OXxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4NU5ETTROell3TkRBeU9UYzBMbXB3Wnd8MDBlMDRmMzU1M2E0NzBjMGQ4NzBlYzQ0OWYyM2RmYWM5M2NlOTE0NmUyNzcyMTQwNGI4ODg5YmVkM2I2MGI1Mg
18491726 Electric And Air Tools 

IRWIN TOOLS IRWIN TOOLS

91156

Description

91156 HSS DRILL BIT ; 7/8 S+D 118' BLACK OXIDE/BRT TUBED

Twist Drill Bit; 3" Bit Length; 7/8" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application; Irwin

Part #

91156

BDI #
18491726

Details

67.54 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 67.54 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.263
EAN
0024721911568
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-91156
Weight / LBS
0.5
Product Detail
Twist Drill Bit
Product Specification
3" Bit Length; 7/8" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application
Long Description
Twist Drill Bit; 3" Bit Length; 7/8" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application; Irwin