https://www.bdiexpress.com/medias/MFRORSWRENCH-27926906-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTR8aW1hZ2UvanBlZ3xhRFUxTDJoa1lpOHhNRFkwTlRNek9EWTROVFEzTUM5TlJsSlBVbE5YVWtWT1EwaGZNamM1TWpZNU1EWmZNekF3ZURNd01DNXFjR2N8NTVhYTIyZmQxYjViM2ZmZWVkYzEzNDlhNjVmODBkODUzMjZkNTY4ZjFhNzM5ZjkyYzc5MTBmY2MzYTYzMGJmZQ
https://www.bdiexpress.com/medias/MFRORSWRENCH-27926906-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTR8aW1hZ2UvanBlZ3xhRFUxTDJoa1lpOHhNRFkwTlRNek9EWTROVFEzTUM5TlJsSlBVbE5YVWtWT1EwaGZNamM1TWpZNU1EWmZNekF3ZURNd01DNXFjR2N8NTVhYTIyZmQxYjViM2ZmZWVkYzEzNDlhNjVmODBkODUzMjZkNTY4ZjFhNzM5ZjkyYzc5MTBmY2MzYTYzMGJmZQ
KLEIN TOOLS
KLEIN TOOLS
BAT20CW
KLEIN TOOLS KLEIN TOOLS
Description
BAT20CW COMPACT IMPACT WRENCH, BATTERY-OPERATED 1/2-INCH (SMARTCATALOG)
Impact Wrench; Lithium-Ion Battery Type; Variable Control Type; 1/2" Drive Size; Pin Detent Drive Type; Pistol Grip Handle Type; 2200 RPM Speed; 210 FT-LB Torque; 20V Voltage
Part #
BAT20CW
BDI #
27926906
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/BAT20CW/p/27926906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
092644610172
Product Group - BDI
G00190
Harmonized Tariff Code
8467.29.00.40
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.kleintools.com
Product Detail
Impact Wrench
Product Specification
Lithium-Ion Battery Type; Variable Control Type; 1/2" Drive Size; Pin Detent Drive Type; Pistol Grip Handle Type; 2200 RPM Speed; 210 FT-LB Torque; 20V Voltage
Long Description
Impact Wrench; Lithium-Ion Battery Type; Variable Control Type; 1/2" Drive Size; Pin Detent Drive Type; Pistol Grip Handle Type; 2200 RPM Speed; 210 FT-LB Torque; 20V Voltage

