Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCG418B https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097063-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjF8aW1hZ2UvanBlZ3xhREkxTDJnMU55OHhNREEzTmpReE9ESXhNVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rjd05qTmZNekF3V0RNd01DNXFjR2N8OTc4MjdiMjk3ZDgzMGYzYjY0YTY3YzYwY2EwYmIwNTliYTQ4MWE1ZDkzOGZlYjljYjY5ODY1ZjQyZjg4MWFjNw
25097063 Electric And Air Tools 

DEWALT TOOLS DEWALT TOOLS

DCG418B

Description

DCG418B CORDLESS ANGLE GRINDER ; 4-1/2"-6" 60V MAX W/BRAKE

Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 1 Wrench, 2 Flanges, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage

Part #

DCG418B

BDI #
25097063

Details

784.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 784.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
2.16
EAN
0885911689908
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.50.90
Noun
Grinder
Keyword String
Angle
Manufacturer URL
https://www.dewalt.com
Manufacturer Item Number
115-DCG418B
Weight / LBS
4.66
Product Detail
Angle Grinder
Product Specification
Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 1 Wrench, 2 Flanges, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage
Long Description
Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 1 Wrench, 2 Flanges, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage