https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097065-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mjh8aW1hZ2UvanBlZ3xhR05sTDJnMU5pOHhNREEzTmpReE9ESTBORFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rjd05qVmZNekF3V0RNd01DNXFjR2N8ZmEwNTM5YWRlNzBkYWZkOGFjNWY4OWI3MmViZjE4MmNmOWY2NTdkNjM1YzQ4ZDRkYzA4NzhhYjA3MmVmNTM5YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097065-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mjh8aW1hZ2UvanBlZ3xhR05sTDJnMU5pOHhNREEzTmpReE9ESTBORFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rjd05qVmZNekF3V0RNd01DNXFjR2N8ZmEwNTM5YWRlNzBkYWZkOGFjNWY4OWI3MmViZjE4MmNmOWY2NTdkNjM1YzQ4ZDRkYzA4NzhhYjA3MmVmNTM5YQ
DEWALT TOOLS
DEWALT TOOLS
DCG418X2
DEWALT TOOLS DEWALT TOOLS
Description
DCG418X2 CORDLESS ANGLE GRINDER ; 4-1/2"-6" 60V MAX W/BRAKE KIT
Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 2 20V/60V MAX* FLEXVOLT 9.0 Ah Battery DCB609, 1 Charger, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard, 1 Wrench, 2 Flanges, 1 Kit Bag; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage
Part #
DCG418X2
BDI #
25097065
Details
1705.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/DCG418X2/p/25097065
Your Price
$ 1,705.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
1.724
EAN
0885911689939
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.50.90
Noun
Grinder
Keyword String
Angle
Manufacturer URL
https://www.dewalt.com
Manufacturer Item Number
115-DCG418X2
Weight / LBS
4.66
Product Detail
Angle Grinder
Product Specification
Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 2 20V/60V MAX* FLEXVOLT 9.0 Ah Battery DCB609, 1 Charger, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard, 1 Wrench, 2 Flanges, 1 Kit Bag; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage
Long Description
Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 2 20V/60V MAX* FLEXVOLT 9.0 Ah Battery DCB609, 1 Charger, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard, 1 Wrench, 2 Flanges, 1 Kit Bag; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage

