

MAKITA
MAKITA
DST221Z
MAKITA MAKITA
Description
DST221Z STAPLER
Stapler; 10 to 22MM Fastener Length; 98 Piece Magazine Capacity; 251MM Overall Length; 18V Voltage; 10MM Planing Width; Machined Aluminum Magazine
Part #
DST221Z
BDI #
25177020
Details
1112.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/DST221Z/p/25177020
Your Price
$ 1,112.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112711
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8467.29.00.40
Noun
Stapler
Manufacturer URL
https://www.makitatools.com
Weight / LBS
5.07063
Product Detail
Stapler
Product Specification
10 to 22MM Fastener Length; 98 Piece Magazine Capacity; 251MM Overall Length; 18V Voltage; 10MM Planing Width; Machined Aluminum Magazine
Long Description
Stapler; 10 to 22MM Fastener Length; 98 Piece Magazine Capacity; 251MM Overall Length; 18V Voltage; 10MM Planing Width; Machined Aluminum Magazine